Skip to Main Content
customer-service Help
Kd Tools

Push Button Tongue/Grv Adjstbl Pliers, 8" (Discontinued)

Feedback Help us improve our product images
$39.92
  • Features: Push Button for Quick and Easy Size Adjustment, Long Jaws with Thin Head Design, Meets or ASME Performance Requirements
  • Handle Type: Professional Dipped
  • Material: Chrome Vanadium Steel
See full product details
This Product is Discontinued

Kd Tools #82158 Specifications

  • Features: Push Button for Quick and Easy Size Adjustment, Long Jaws with Thin Head Design, Meets or ASME Performance Requirements
  • Handle Type: Professional Dipped
  • Material: Chrome Vanadium Steel
  • Overall Length: 8"
  • Finish: Clear Coat
  • Item: Push Button Tongue/Grv Adjstbl Pliers,8"
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

8" Push Button Tongue/Groove Adjustable Pliers

Reviews of Kd Tools #82158