Shop Alternate Products
This Product is Discontinued
Kd Tools
QuadBox Dbl Box Ratcheting Wrench, 13pcs. (Discontinued)
Mfr # 85210
Zoro # G7035371
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric, Torx
- Wrench Style Box End
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 13