Shop Alternate Products
This Product is Discontinued
Kd Tools
Rev GearWrench Completer Set, SAE, 4 pcs. (Discontinued)
Mfr # 9545N
Zoro # G7006793
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Reversible Ratcheting, Combination
- Number of Pieces 4