Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Reversible Combo Ratcheting 3/4"

  • Zoro #: G7041559
  • Mfr #: 9532N
No Product Image Available
$45.33
  • SAE or Metric: SAE
  • Wrench Style: Combination, Open End
  • Finish: Full Polish Chrome
See full product details
Orders over $75 ship free.

Kd Tools #9532N Specifications

  • Zoro #: G7041559
  • Mfr #: 9532N
  • SAE or Metric: SAE
  • Wrench Style: Combination, Open End
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • Ratcheting: Yes
  • Reversing: Yes
  • Offset: 15 Degrees
  • Measurement Type: SAE
  • Length: 9.594"
  • Size: 3/4"
  • Item: Reversible Combo Ratcheting 3/4"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reversible Combo Ratcheting 3/4 In.

Reviews of Kd Tools #9532N