Shop Alternate Products
This Product is Discontinued
Kd Tools
Reversible Combo Ratcheting, 5/16" (Discontinued)
Mfr # 9525ND
Zoro # G7049423
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes