- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Ratcheting Wrenches & Sets
- /
- Ratcheting Wrench Sets
- /
- Reversible Combo Ratcheting, 9/16"
Kd Tools
Reversible Combo Ratcheting, 9/16"
- Zoro #: G7053949
- Mfr #: 9529N

Tap to zoom
Hover or click to zoom
$35.16
- SAE or Metric: SAE
- Wrench Style: Combination, Open End
- Finish: Full Polish Chrome
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.16
Kd Tools #9529N Specifications
- Zoro #: G7053949
- Mfr #: 9529N
- SAE or Metric: SAE
- Wrench Style: Combination, Open End
- Finish: Full Polish Chrome
- Number of Points: 12
- Ratcheting: Yes
- Reversing: Yes
- Offset: 15 Degrees
- Measurement Type: SAE
- Size: 9/16"
- Length: 7.398"
- Item: Reversible Combo Ratcheting ,9/16"
- Country of Origin (subject to change): China
Description
Reversible Combo Ratcheting ,9/16 In.
Reviews of Kd Tools #9529N
Explore more
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm 81674
- KD TOOLS Metric Stubby Combo Wrench Set, 10 pcs. 81904
- KD TOOLS Rvrsbl SAE Combo Rtcht Wrench Set, 9 pcs. 85398
- KD TOOLS Stubby Combo Non-Rachet Wrench, 17mm 81641
- KD TOOLS Uni Spline Combo Rtcht Wrench, 11pcs. Set 86450
- KD TOOLS XL X-Beam Combo Ratchng Wrench, 11/16" 85862
- TITAN SAE Jumbo Combo Wrench Set, 6 pcs. 17290
- Kd Tools Ratcheting Wrench Sets