Skip to Main Content
customer-service Help
Kd Tools

S Shape Rversible Dbl Box Rtcht Wrench

Feedback Help us improve our product images
$57.83
  • SAE or Metric: Metric
  • Wrench Style: S-Shaped, Double Box End
  • Number of Points: 12
See full product details
Out of Stock
Total: $57.83

Kd Tools #EHT85232 Specifications

  • SAE or Metric: Metric
  • Wrench Style: S-Shaped, Double Box End
  • Number of Points: 12
  • Ratcheting: Yes
  • Reversing: Yes
  • Offset: 0 Degrees
  • Measurement Type: Metric
  • Length: 8.114"
  • Size: 15mm x 17mm
  • Item: S Shape Rversible Dbl Box Rtcht Wrench
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

S Shape Rversible Dbl Box Rtcht Wrench

Reviews of Kd Tools #EHT85232