Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Slotted Screwdriver Set, 6 pcs.

  • Zoro #: G7007347
  • Mfr #: 80055
No Product Image Available
$31.97
  • Item: Mini Dual Material Screwdriver Set
  • Tip Size: 1.5mm, 2mm, 2.5mm, #00, #0, #1
  • Number of Pieces: 6
See full product details
Out of Stock

Kd Tools #80055 Specifications

  • Zoro #: G7007347
  • Mfr #: 80055
  • Item: Mini Dual Material Screwdriver Set
  • Tip Size: 1.5mm, 2mm, 2.5mm, #00, #0, #1
  • Number of Pieces: 6
  • SAE or Metric: SAE, Metric
  • Features: Innovative Dual Material Handle, Black Oxide Non Slip Tip, Speed Zone For Turning in Lower Torque Applications, Cap Color Indicates Tip Style
  • Finish: Black Oxide
  • Includes: (3) Slotted Set: 1.5mm, 2mm, 2.5mm; (3) Phillips: #00, #0,#1
  • Bit Style: Phillips, Slotted
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Slotted Screwdriver Set,6 pcs.

Reviews of Kd Tools #80055