Skip to Main Content
customer-service Help
Kd Tools

Slttd 5/16"x6" Screwdriver, w/Hex Bolster (Discontinued)

Feedback Help us improve our product images
$17.19
  • Item: Screwdriver with Hex Bolster
  • Tip Size: 5/16"
  • Overall Length: 6"
See full product details
This Product is Discontinued

Kd Tools #82686 Specifications

  • Item: Screwdriver with Hex Bolster
  • Tip Size: 5/16"
  • Overall Length: 6"
  • SAE or Metric: SAE
  • Features: Tri-Lobe Ergonomic Handle to Obtain Optimal Balance of Strength and Comfort, Black Oxide Non-Slip Tip, Speed Zone For Turning in Lower Torque Applications
  • Handle Type: Comfort Grip
  • Finish: Black Oxide
  • Bit Style: Slotted
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Slttd 5/16 In.x6 In. Screwdriver W/Hex Bolster

Reviews of Kd Tools #82686