Skip to Main Content
customer-service Help
Kd Tools

Socket Set, SAE, 12 pcs

Kd Tools Socket Set,  SAE,  12 pcs 80556
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$65.41
  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Full Polish
See full product details
Out of Stock
Total: $65.41

Kd Tools #80556 Specifications

  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Full Polish
  • SAE or Metric: SAE
  • Number of Pieces: 12
  • Includes: (9) 3/8" Drive SAE 6 Point Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (2) 3/8" Drive 6 Point Extension: 3", 6"; (1) 3/8" Drive Full Polish Teardrop Ratchet
  • Item: Socket Set
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket Set,12PCS

Reviews of Kd Tools #80556