Skip to Main Content
customer-service Help
Kd Tools

Tongue/Groove Pliers, w/Strght Jaws, 12" (Discontinued)

Feedback Help us improve our product images
$25.29
  • Features: Positive Interlocking Tongue and Groove Design, Rivet Joint Assembly, Multiple Jaw Positions, Meets or Exceeds ASME Requirements
  • Handle Type: Professional Dipped
  • Overall Length: 12"
See full product details
This Product is Discontinued

Kd Tools #82065 Specifications

  • Features: Positive Interlocking Tongue and Groove Design, Rivet Joint Assembly, Multiple Jaw Positions, Meets or Exceeds ASME Requirements
  • Handle Type: Professional Dipped
  • Overall Length: 12"
  • Finish: Clear Coat
  • Item: Tongue/Groove Pliers W/Strght Jaws,12"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

12" Tongue/Groove Pliers with Straight Jaws

Reviews of Kd Tools #82065