Kd Tools

Torx Bit Sockets, 1/4"Dr, 1/4"Dr, T20


$4.95
/ea
Sold in multiples of 2 for $9.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/4"
  • Socket Type Torx Bit
  • SAE or Metric Torx(R)
  • Finish Full Polished Chrome
  • Overall Length 1.53"
See all product information