Kd Tools
Torx Long Bit Sockets, 1/4"Dr
Mfr # 82511
Zoro # G7030517
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Torx Long Bit
- SAE or Metric Torx(R)
- Finish Full Polished Chrome
- Overall Length 5.980"
Explore More Products
- KD TOOLS Hex Bit Socket, SAE/Metric, 3/8"Dr, 7/32" 80418
- KD TOOLS Torx Press Fit Bit Socket - T-45, 3/8"Dr 80452
- KD TOOLS Torx Bit Sockets, 1/4"Dr, 1/4"Dr, T20 80174
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" 80652
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" 80158
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive 80579
- KD TOOLS Torx Long Bit Sockets, 3/8"Dr, Drive Size: 3/8" 82517
- KD TOOLS Torx Long Bit Sockets, 1/4"Drive, Drive Size: 1/4" 82514
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive 80429
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket TORX T45 L.49 mm 02100045
- POWERBUILT 3/8" Drive 3/16" Hex Bit Socket 640349
- Kd Tools Bit Sockets