Skip to Main Content
customer-service Help
Kd Tools

Vortex Hex Bit Socket - 6mm (Discontinued)

Feedback Help us improve our product images
$7.35
  • Socket Type: Vortex Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 6
See full product details
This Product is Discontinued

Kd Tools #EHT89036 Specifications

  • Socket Type: Vortex Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 6
  • Item: Vortex Hex Bit Socket
  • Size: 6mm
  • Category Type: Socket Bits
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Vortex Hex Bit Socket - 6mm

Reviews of Kd Tools #EHT89036