Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

XL Combo Mtrc Ratcheting Set, 12 pcs.

  • Zoro #: G7033667
  • Mfr #: EHT85098
No Product Image Available
$205.31
  • SAE or Metric: Metric
  • Wrench Style: XL Combination, Open End, Standard
  • Finish: Full Polish Chrome
See full product details
This item ships free.

Kd Tools #EHT85098 Specifications

  • Zoro #: G7033667
  • Mfr #: EHT85098
  • SAE or Metric: Metric
  • Wrench Style: XL Combination, Open End, Standard
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • Number of Pieces: 12
  • Includes: (12) XL Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Ratcheting: Yes
  • Offset: 15 Degrees, 0 Degrees
  • Measurement Type: Metric
  • Item: XL Combo Mtrc Ratcheting Set,12PCS
  • Size: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

XL Combo Mtrc Ratcheting Set,12PCS

Reviews of Kd Tools #EHT85098