Shop Alternate Products
This Product is Discontinued
Kd Tools
XL Combo Ratchng Wrench, 14mm (Discontinued)
Mfr # EHT85014
Zoro # G7063417
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style XL Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting Yes