Shop Alternate Products
This Product is Discontinued
Kd Tools
XL Combo Ratchng Wrench, 9/16" (Discontinued)
Mfr # EHT85118
Zoro # G7063539
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style XL Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Offset 15 Degrees, 0 Degrees