Skip to Main Content
customer-service Help
Kd Tools

XL X-Beam Combo Ratchng Wrench, 11mm

Kd Tools XL X-Beam Combo Ratchng Wrench, 11mm 85811
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.90
  • SAE or Metric: Metric
  • Wrench Style: XL X-Beam, Combination, Open End, Standard
  • Finish: Full Polish Chrome
See full product details
Out of Stock
Total: $22.90

Kd Tools #85811 Specifications

  • SAE or Metric: Metric
  • Wrench Style: XL X-Beam, Combination, Open End, Standard
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • Ratcheting: Yes
  • Offset: 15 Degrees, 0 Degrees
  • Measurement Type: Metric
  • Length: 7.68"
  • Item: XL Combo Ratchng Wrench,11mm
  • Size: 11mm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

XL Combo Ratchng Wrench,11mm

Reviews of Kd Tools #85811