Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Output Load Reactor, 480V, 14A

  • Zoro #: G6661322
  • Mfr #: KDRULB1P
$180.39
  • Item: Output Load Reactor
  • Enclosure: Open
  • Watts Loss: -
See full product details
This item ships free.

Kdr-Line Reactors #KDRULB1P Specifications

  • Zoro #: G6661322
  • Mfr #: KDRULB1P
Item: Output Load Reactor Enclosure: Open
Watts Loss: - Input Voltage: 480
Width: 6 Impedance: 1.5 %
Filter Type: - Depth: 4.0
Max. Output Amps: 14 A Features: Increase Motor Life and Performance
Application: Output of VFD, When Motor Lead Length is Under 100 ft Phase: 3
Standards: UL Listed, CE certified Function: Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Height: 5.0 Max. HP: 10 hp
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Output Load Reactor, -, Input Voltage 480, 3 Phase, Max. HP 10 hp, Max. Output Amps 14 A, Open Enclosure, Height 5.0, Width 6, Depth 4.0, Features Increase Motor Life and Performance

Reviews of Kdr-Line Reactors #KDRULB1P