Keckley
1-1/2", Threaded, Bronze, Y Strainer
Mfr # 11/21THY-BCM20M34-FTI-F
Zoro # G1613501
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Bronze
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Explore More Products
- KECKLEY 1/2", Threaded, Bronze, Y Strainer 1/21THY-BCM20M34-FTI-F
- KECKLEY 2", Flanged, Carbon Steel, Y Strainer 22RFY-CS045P34-GBI-SA7
- KECKLEY 2-1/2", Threaded, Cast iron, Y Strainer 21/23THY-CI062P34-FTI-B7
- KECKLEY 4", Flanged, Cast iron, Y Strainer 41FFY-CI062P34-FBI-A7
- KECKLEY 3", Flanged, Cast iron, Basket Strainer 31FFS-CI125P34-FBI-GFV
- KECKLEY 2", Sweat, Bronze, Y Strainer 21SJY-BCM20M34-FTI-E
- KECKLEY 1-1/4", Socket Weld, Carbon Steel, Y Strainer 11/45SWY-CS045P34-GTI-SB7
- KECKLEY 3/8", Socket Weld, Carbon Steel, Y Strainer 3/85SWY-CS045P34-GTI-SB7
- KECKLEY 2-1/2", Threaded, Carbon Steel, Y Strainer 21/25THY-CS045P34-GTI-SB7
- HAYWARD Replacement Screen, 3" Y-Strainer, CPVC, 1/32" Perforations YSX2030022
- APOLLO VALVES 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer 59LF007P2
- Keckley Y & Basket Strainers