Skip to Main Content
customer-service Help
Keckley

1-1/4", Threaded, Cast iron, Y Strainer

Keckley 1-1/4",  Threaded,  Cast iron,  Y Strainer 11/43THY-CIM20M34-FTI-B7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.07
  • Item: Y Strainer
  • Pipe Size: 1-1/4"
  • Connection Type: Threaded
See full product details
Orders over $75 ship free.
Total: $29.07

Keckley #11/43THY-CIM20M34-FTI-B7 Specifications

  • Item: Y Strainer
  • Pipe Size: 1-1/4"
  • Connection Type: Threaded
  • Screen Material: 304 Stainless Steel
  • Housing Material: Cast iron
  • Max. Pressure: 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP
  • Standards: ASTM A 126 Class B
  • Length: 5"
  • Mesh: 20
  • Blow-off Port: 3/4"
  • Gasket Material: Fiber
  • Class: 250
  • Length (Straight Wireway): 5 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Y Strainer, Pipe Size 1 1/4 in, Connection Type Threaded, Housing Material Cast Iron, Max. Pressure 250 psi @ 406 Degrees F WSP, 400 psi @ 150 Degrees F WOG, Length 5 in, Screen Material 304 Stainless Steel, Mesh 20, Gasket Material Fiber, Blow-off Port 3/4 in, Class 250, Standards ASTM A 126 Class B

Restrictions and Compliance

Reviews of Keckley #11/43THY-CIM20M34-FTI-B7