Keckley
1/2", Flanged, Carbon Steel, Y Strainer
Mfr # 1/22RFY-CS045P34-GBI-SA7
Zoro # G1612375
$196.24
24% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Flanged
- Screen Material 304 Stainless Steel
- Housing Material Carbon Steel
- Max. Pressure 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
Explore More Products
- KECKLEY 1/4", Threaded, Bronze, Y Strainer 1/41THY-BCM20M34-FTI-F
- KECKLEY 1-1/2", Threaded, Bronze, Y Strainer 11/21THY-BCM20M34-FTI-F
- KECKLEY 2-1/2", Flanged, Cast iron, Y Strainer 21/21FFY-CI062P34-FBI-A7
- KECKLEY 1-1/4", Threaded, Cast iron, Y Strainer 11/43THY-CIM20M34-FTI-B7
- KECKLEY 3", Flanged, Cast iron, Y Strainer 31FFY-CI062P34-FBI-A7
- KECKLEY 1/2", Threaded, Bronze, Y Strainer 1/21THY-BCM20M34-FTI-F
- KECKLEY 5", Flanged, Carbon Steel, Y Strainer 52RFY-CS045P34-GBI-SA7
- KECKLEY 1-1/4", Socket Weld, Carbon Steel, Y Strainer 11/45SWY-CS045P34-GTI-SB7
- KECKLEY 6", Flanged, Cast iron, Basket Strainer 61FFS-CI125P34-FBI-GFV
- BANJO Y STRAINER LSM300BC
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer 1/2 581-SS screwed end
- Keckley Y & Basket Strainers