Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2", Socket Weld, Carbon Steel, Y Strainer

  • Zoro #: G1613510
  • Mfr #: 1/25SWY-CS045P34-GTI-SB7
$70.32
  • Item: Y Strainer
  • Pipe Size: 1/2"
  • Connection Type: Socket Weld
See full product details
Orders over $75 ship free.

Keckley #1/25SWY-CS045P34-GTI-SB7 Specifications

  • Zoro #: G1613510
  • Mfr #: 1/25SWY-CS045P34-GTI-SB7
  • Item: Y Strainer
  • Pipe Size: 1/2"
  • Connection Type: Socket Weld
  • Screen Material: 304 Stainless Steel
  • Housing Material: Carbon Steel
  • Max. Pressure: 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
  • Standards: ASME B16.11, ASTM A 216 Grade WCB
  • Class: 600
  • Length: 2-15/16"
  • Mesh: 3/64"
  • Blow-off Port: 3/8"
  • Gasket Material: 304 Stainless Steel
  • Length (Straight Wireway): 2 15/16 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Y Strainer, Pipe Size 1/2 in, Connection Type Socket Weld, Housing Material Carbon Steel, Max. Pressure 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP, Length 2 15/16 in, Screen Material 304 Stainless Steel, Mesh 3/64 in, Gasket Material 304 Stainless Steel, Blow-off Port 3/8 in, Class 600, Standards ASME B16.11, ASTM A 216 Grade WCB

Restrictions and Compliance

Reviews of Keckley #1/25SWY-CS045P34-GTI-SB7