Keckley

2", Threaded, Cast iron, Y Strainer

Keckley 2",  Threaded,  Cast iron,  Y Strainer 23THY-CIM20M34-FTI-B7
Hover or click to zoom Tap to zoom
  • Item: Y Strainer
  • Pipe Size: 2"
  • Connection Type: Threaded
  • Screen Material: 304 Stainless Steel
  • Housing Material: Cast iron
  • Max. Pressure: 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP
  • Gasket Material: Fiber
  • Length: 7"
See full product details
$66.88

Subtotal: $66.88

Keckley #23THY-CIM20M34-FTI-B7 Specifications

  • Item: Y Strainer
  • Pipe Size: 2"
  • Connection Type: Threaded
  • Screen Material: 304 Stainless Steel
  • Housing Material: Cast iron
  • Max. Pressure: 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP
  • Gasket Material: Fiber
  • Length: 7"
  • Standards: ASTM A 126 Class B
  • Blow-off Port: 1"
  • Mesh: 20
  • Class: 250
  • Length (Straight Wireway): 7 in
  • Maximum Pressure at 100 deg F: 400 psi
  • For Use With: Gas, Oil, Steam, Water
  • Cv Flow Factor: 71 gpm
  • Micron Rating: 840 micron
  • Port 1 Connection Type: NPT
  • Includes Screen: Yes
  • Series: B7
  • Port 2 Connection Type: NPT
  • Port 1 Connection Size: 2 in
  • Port 2 Connection Size: 2 in
  • Blow Off Port: 1 in
  • Maximum Pressure: 250 psi @ 406 Degrees F WSP, 400 psi @ 150 Degrees F WOG
  • Seal Material: Graphite
  • Strainer Type: Mesh
  • Strainer Connection Type: NPT (National Pipe Thread) Threaded Connection
  • Port 3 Connection Size: 1 in
  • Maximum Temperature: 406 Degrees F
  • Port 3 Connection Type: NPT
  • Country of Origin (subject to change): China

Description

Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 400 psi, Length 7 in, Height 7 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Cast Iron, Class 250, Cv Flow Factor 71 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 250 psi @ 406 Degrees F WSP, 400 psi @ 150 Degrees F WOG, Maximum Temperature 406 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 2 in, Port 1 Connection Type NPT

Restrictions and Compliance

Reviews of Keckley #23THY-CIM20M34-FTI-B7

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.