Keckley
3", Sweat, Bronze, Y Strainer
Mfr # 31SJY-BC045P34-FTI-E
Zoro # G1613370
$569.48
5% off
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Sweat
- Screen Material 304 Stainless Steel
- Housing Material Bronze
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Explore More Products
- KECKLEY 3/4", Threaded, Carbon Steel, Y Strainer 3/45THY-CS045P34-GTI-SB7
- KECKLEY 4", Flanged, Cast iron, Y Strainer 41FFY-CI062P34-FBI-A7
- KECKLEY 4", Flanged, Cast iron, Basket Strainer 41FFS-CI125P34-FBI-GFV
- KECKLEY 2", Sweat, Bronze, Y Strainer 21SJY-BCM20M34-FTI-E
- KECKLEY 3", Threaded, Cast iron, Y Strainer 33THY-CI062P34-FTI-B7
- KECKLEY 1/4", Threaded, Cast iron, Y Strainer 1/43THY-CIM20M34-FTI-B7
- KECKLEY 3/4", Socket Weld, Carbon Steel, Y Strainer 3/45SWY-CS045P34-GTI-SB7
- KECKLEY 1/2", Flanged, Carbon Steel, Y Strainer 1/22RFY-CS045P34-GBI-SA7
- KECKLEY 12", Flanged, Cast iron, Basket Strainer 121FFS-CI125P34-FBI-GFV
- MUELLER STEAM SPECIALTY 6", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F 6 791F-AH CI Flgd Duplex Strainer
- KECKLEY 3/8", Threaded, Bronze, Y Strainer 3/81THY-BCM20M34-FTI-F
- Keckley Y & Basket Strainers