Keckley
5", Flanged, Carbon Steel, Y Strainer
Mfr # 52RFY-CS045P34-GBI-SA7
Zoro # G1612427
$1,642.19
12% off
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Screen Material 304 Stainless Steel
- Housing Material Carbon Steel
- Max. Pressure 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
Explore More Products
- KECKLEY 2", Threaded, Cast iron, Y Strainer 23THY-CIM20M34-FTI-B7
- KECKLEY 1/2", Threaded, Carbon Steel, Y Strainer 1/25THY-CS045P34-GTI-SB7
- KECKLEY 6", Flanged, Cast iron, Y Strainer 61FFY-CI125P34-FBI-A7
- KECKLEY 3/4", Sweat, Bronze, Y Strainer 3/41SJY-BCM20M34-FTI-E
- KECKLEY 1", Threaded, Cast iron, Y Strainer 13THY-CIM20M34-FTI-B7
- KECKLEY 1/2", Sweat, Bronze, Y Strainer 1/21SJY-BCM20M34-FTI-E
- KECKLEY 1-1/4", Sweat, Bronze, Y Strainer 11/41SJY-BCM20M34-FTI-E
- KECKLEY 12", Flanged, Carbon Steel, Y Strainer 122RFY-CS045P34-GBI-SA7
- KECKLEY 1-1/4", Threaded, Cast iron, Basket Strainer 11/41THS-CI062P34-BOKI-KT7
- KECKLEY 3", Flanged, Cast iron, Y Strainer 31FFY-CI062P34-FBI-A7
- LEGEND VALVE 2" T-16 20 MESH SCREEN 105-738
- Keckley Y & Basket Strainers