Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kidney Adjustable Table , 72" W 48" L Beige Tabletop

  • Zoro #: G0425597
  • Mfr #: MTKY7248BEAPBK
No Product Image Available
$683.93
  • Item: Adjustable Table
  • Type: Height Adjustable Activity Table
  • Shape: Kidney
See full product details
This item ships free.

Kee Adjustable Height #MTKY7248BEAPBK Specifications

  • Zoro #: G0425597
  • Mfr #: MTKY7248BEAPBK
Item: Adjustable Table Type: Height Adjustable Activity Table
Shape: Kidney Width: 72"
Color: Beige Includes: Hex Key
Series: Kee Depth: 48"
Material: Thermal Fused Melamine Laminate (Table Top) Length: 48"
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adj. Classroom Tbl,Kidney Shape,72"x48"

Reviews of Kee Adjustable Height #MTKY7248BEAPBK