Shop Alternate Products
This Product is Discontinued
Kee Desking
Kee, Bench Sys, Privacy Division, 66"x24" (Discontinued)
Mfr # MBSPD6624BEBPCM
Zoro # G0702532
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width (In.) 66
- Depth (In.) 58
- Height (In.) 29
- Color Beige|Chrome
- Leg Color Chrome