Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pedestal Desk, 24" X 72" X 29", Beige, Black

  • Zoro #: G0439439
  • Mfr #: MTSPM7224BEBPBK
No Product Image Available
$752.40
  • Height: 29"
  • Type: Pedestal Desk
  • Item: Kee,72",Single Mobile Pedestal Desk
See full product details
This item ships free.

Kee Desking #MTSPM7224BEBPBK Specifications

  • Zoro #: G0439439
  • Mfr #: MTSPM7224BEBPBK
Height: 29" Type: Pedestal Desk
Item: Kee,72",Single Mobile Pedestal Desk Series: Kee
Color: Beige, Black Number of Pedestals: 1
Overall Depth: 24" Width: 72"
Overall Height: 29" Overall Width: 72"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,72",Single Mobile Pedestal Desk

Reviews of Kee Desking #MTSPM7224BEBPBK