Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pedestal Desk , 24" X 72" X 29" , Gray, Black ,

  • Zoro #: G0439411
  • Mfr #: MTSPM7224GYBPBK
No Product Image Available
$569.05
  • Type: Pedestal Desk
  • Item: Kee,72",Single Mobile Pedestal Desk
  • Overall Width: 72"
See full product details
This item ships free.

Kee Desking #MTSPM7224GYBPBK Specifications

  • Zoro #: G0439411
  • Mfr #: MTSPM7224GYBPBK
Type: Pedestal Desk Item: Kee,72",Single Mobile Pedestal Desk
Overall Width: 72" Overall Depth: 24"
Overall Height: 29" Color: Gray, Black
Width: 72" Height: 29"
Number of Pedestals: 1 Series: Kee
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,72",Single Mobile Pedestal Desk

Reviews of Kee Desking #MTSPM7224GYBPBK