Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pedestal Desk, 24" X 72" X 29", Maple, Black

  • Zoro #: G0439420
  • Mfr #: MTSPM7224PLBPBK
No Product Image Available
$752.40
  • Width: 72"
  • Color: Maple, Black
  • Series: Kee
See full product details
This item ships free.

Kee Desking #MTSPM7224PLBPBK Specifications

  • Zoro #: G0439420
  • Mfr #: MTSPM7224PLBPBK
Width: 72" Color: Maple, Black
Series: Kee Overall Depth: 24"
Item: Kee,72",Single Mobile Pedestal Desk Number of Pedestals: 1
Type: Pedestal Desk Height: 29"
Overall Height: 29" Overall Width: 72"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,72",Single Mobile Pedestal Desk

Reviews of Kee Desking #MTSPM7224PLBPBK