Kee
Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top
Mfr # MT6024PLBPCM23BK
Zoro # G0424197
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$569.99
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Fabric
Explore More Products
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs MT4824CHBPBK
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Mahogany Top, Black Legs MT6024MHBPBK
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top MT6024GYBPBK23BK
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs MT6024CHBPBK
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Wood|Metal|Plastic Top MT7224MHBPCM47BK
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Grey MT6024GYBPCM44BE
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top MT6024CHBPBK47GY
- VERSA PRODUCTS Adjustable Table, 36" X Up to 20", Wood Top, Gloss White VT7643624-01-05
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain YT-1896-MEL-WAL-GG
- OFFICESOURCE Training Tables by Training Typical - OST13 OST13MW
- KOBE Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 60 X 24 X 29, Grey MKTRCT6024GY44BK
- Kee Training & Computer Tables