Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 60" W 29" H, Maple Tabletop

  • Zoro #: G0423908
  • Mfr #: MT6024PLBPCM47BK
No Product Image Available
$561.31
  • Type: Training Table
  • Frame Material: Tubular Steel
  • Depth: 24"
See full product details
This item ships free.

Kee #MT6024PLBPCM47BK Specifications

  • Zoro #: G0423908
  • Mfr #: MT6024PLBPCM47BK
Type: Training Table Frame Material: Tubular Steel
Depth: 24" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color: Maple, Chrome; Black Width: 60"
Item: Training Table Height: 29"
Shape: Rectangle Includes: (1) Training Table; (2) M Stack Chairs
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 M Chairs,60"x24"

Reviews of Kee #MT6024PLBPCM47BK