Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 60" X 29" , Laminate Top, Beige

  • Zoro #: G0322012
  • Mfr #: MT6024BEBPCM75BK
No Product Image Available
$324.98
  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Kee #MT6024BEBPCM75BK Specifications

  • Zoro #: G0322012
  • Mfr #: MT6024BEBPCM75BK
  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Beige
  • Frame Material: Tubular Steel
  • Assembled/Unassembled: Assembled
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Includes: (1) Training Table; (2) Mario Chairs
  • Depth: 24"
  • Color: Beige, Chrome; Black
  • Type: Training Table
  • Series: Kee
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Table,w/2 Mario Chairs,60 In.x24 In.

Reviews of Kee #MT6024BEBPCM75BK