Skip to Main Content
customer-service Help
Kee

Rectangle Training Table , 60" X 29" , Laminate Top, Cherry

Feedback Help us improve our product images
$720.07
  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
See full product details
This item ships free.
Total: $720.07

Kee #MT6024CHBPBK09BK Specifications

  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Cherry
  • Frame Material: Tubular Steel
  • Depth: 24"
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Type: Training Table
  • Color: Cherry, Black; Black
  • Includes: (1) Training Table; (2) Nesting Chairs
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 60-inch long Kee training table with black post legs and two Apprentice Nesting Chairs. The table is constructed of a thermal fused melamine Cherry laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. The Apprentice is a professional, innovative nesting chair that allows for maximum comfort, durability and support. A mesh spring-bound back conforms to users' needs and the black fabric seat flips up to provide a unique nesting option. The stylish silver tubular steel base features casters for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kee tables are backed by a 10-year limited manufacturer's warranty.

Reviews of Kee #MT6024CHBPBK09BK