Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 60" X 29" , Laminate Top, Cherry

  • Zoro #: G0322137
  • Mfr #: MT6024CHBPCM44BK
No Product Image Available
$327.37
  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Kee #MT6024CHBPCM44BK Specifications

  • Zoro #: G0322137
  • Mfr #: MT6024CHBPCM44BK
  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Cherry
  • Frame Material: Tubular Steel
  • Depth: 24"
  • Type: Training Table
  • Color: Cherry, Chrome; Black
  • Includes: (1) Training Table; (2) Zeng Chairs
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 60-inch long Kee training table with chrome post legs and two Black Zeng Stack Chairs. The table is constructed of a thermal fused melamine Cherry laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kee tables are backed by a 10-year limited manufacturer's warranty.

Reviews of Kee #MT6024CHBPCM44BK