Skip to Main Content
customer-service Help
Kee

Rectangle Training Table , 60" X 29" , Laminate Top, Cherry

Feedback Help us improve our product images
$286.54
  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $286.54

Kee #MT6024CHBPCM75BK Specifications

  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Cherry
  • Frame Material: Tubular Steel
  • Assembled/Unassembled: Assembled
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Type: Training Table
  • Color: Cherry, Chrome; Black
  • Depth: 24"
  • Includes: (1) Training Table; (2) Mario Chairs
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 60-inch long Kee training table with chrome post legs and two Grey "M" Stack Chairs. The table is constructed of a thermal fused melamine Cherry laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. The Mario Stack Chair's breathable mesh back provides built-in lumbar support. Thick metal cross braces under the seat offer extra support to ensure durability and longevity. The arms are styled with widened armrests that offer support during long stays and are connected to a tubular steel post leg frame. The Mario is easily stored away in space saving stacks of 12 and ships assembled. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kee tables are backed by a 10-year limited manufacturer's warranty.

Reviews of Kee #MT6024CHBPCM75BK