Kee
Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Grey
Mfr # MT6024GYBPBK44BK
Zoro # G0322283
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$462.99
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Explore More Products
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top MT6024GYBPBK23BK
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Mahogany Top, Black Legs MT6024MHBPBK
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs MT4824CHBPBK
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs MT6024CHBPBK
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top MT6024PLBPCM47BE
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Wood|Metal|Plastic Top MT7224CHBPBK47BY
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top MT6024PLBPBK23BK
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top SP2496PX-15
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 24" X 48" X 21" to 29" CSA2448-15
- ATLAS COMMERCIAL PRODUCTS Titan Seriesâ„¢ 18"Wx96"L Granite White Plastic Folding Training Table PFT23-1896
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple MKFT6030PL
- Kee Training & Computer Tables