Skip to Main Content
customer-service Help
Kee

Rectangle Training Table , 60" X 29" , Laminate Top, Gray

Feedback Help us improve our product images
$236.29
  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $236.29

Kee #MT6024GYBPCM44GY Specifications

  • Item: Training Table
  • Shape: Rectangle
  • Width: 60"
  • Height: 29"
  • Tabletop Material: Laminate
  • Tabletop Color: Gray
  • Frame Material: Tubular Steel
  • Depth: 24"
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Series: Kee
  • Type: Training Table
  • Includes: (1) Training Table; (2) Zeng Chairs
  • Color: Gray, Chrome; Gray
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Table,w/2 Zeng Chairs,60 In.x24 In.

Reviews of Kee #MT6024GYBPCM44GY