Kee
Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Maple
Mfr # MT6024PLBPBK44BK
Zoro # G0323062
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$462.99
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Explore More Products
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs MT4824CHBPBK
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs MT6024CHBPBK
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Mahogany Top, Black Legs MT6024MHBPBK
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top MT6024GYBPBK23BK
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Wood|Metal|Plastic Top MT7224GYBPBK47BY
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 66 X 24 X 29, Wood|Metal|Plastic Top MT6624PLBPCM47BE
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Wood|Metal|Plastic Top MT7224CHBPBK47BK
- KOBE Rectangle Training Table, 84" X 29", Gray MKFT8424GY
- LORELL Lorell Mobile 72" Flip Top Training Table - Charcoal LLR59488
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal LLR59489
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Maple MKFT7224PL
- Kee Office & School Tables