Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 66" W 29" H, Mahogany Tabletop

  • Zoro #: G0424370
  • Mfr #: MT6624MHBPCM44BK
No Product Image Available
$617.29
  • Height: 29"
  • Frame Material: Tubular Steel
  • Width: 66"
See full product details
This item ships free.

Kee #MT6624MHBPCM44BK Specifications

  • Zoro #: G0424370
  • Mfr #: MT6624MHBPCM44BK
Height: 29" Frame Material: Tubular Steel
Width: 66" Includes: (1) Training Table; (2) Zeng Chairs
Depth: 24" Color: Mahogany, Chrome; Black
Item: Training Table Shape: Rectangle
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Type: Training Table
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Zeng Chrs,66"x24"

Reviews of Kee #MT6624MHBPCM44BK