Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 66" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0424553
  • Mfr #: MT6624MWBPBK09BK
No Product Image Available
$1,003.18
  • Depth: 24"
  • Color: Mocha Walnut, Black; Black
  • Item: Training Table
See full product details
This item ships free.

Kee #MT6624MWBPBK09BK Specifications

  • Zoro #: G0424553
  • Mfr #: MT6624MWBPBK09BK
Depth: 24" Color: Mocha Walnut, Black; Black
Item: Training Table Type: Training Table
Frame Material: Tubular Steel Width: 66"
Includes: (1) Training Table; (2) Apprentice Nesting Chair Material: Thermal Fused Melamine Laminate (Table Top)
Shape: Rectangle Height: 29"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 App Chrs,66"x24"

Reviews of Kee #MT6624MWBPBK09BK