Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 66" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0424571
  • Mfr #: MT6624MWBPBK75BK
No Product Image Available
$657.51
  • Width: 66"
  • Item: Training Table
  • Frame Material: Tubular Steel
See full product details
This item ships free.

Kee #MT6624MWBPBK75BK Specifications

  • Zoro #: G0424571
  • Mfr #: MT6624MWBPBK75BK
Width: 66" Item: Training Table
Frame Material: Tubular Steel Type: Training Table
Color: Mocha Walnut, Black; Black Shape: Rectangle
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top)
Depth: 24" Includes: (1) Training Table; (2) Mario Chairs
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Mario Chrs,66"x24"

Reviews of Kee #MT6624MWBPBK75BK