Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 66" X 29" , Beige

  • Zoro #: G0424389
  • Mfr #: MT6624BEBPBK23BK
No Product Image Available
$500.51
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
See full product details
This item ships free.

Kee #MT6624BEBPBK23BK Specifications

  • Zoro #: G0424389
  • Mfr #: MT6624BEBPBK23BK
Item: Training Table Shape: Rectangle
Width: 66" Height: 29"
Tabletop Color: Beige Frame Material: Tubular Steel
Type: Training Table Material: Thermal Fused Melamine Laminate (Table Top)
Includes: (1) Training Table; (2) Nesting Chairs Depth: 24"
Color: Beige, Black; Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Nest Chrs,66 In.x24 In.

Reviews of Kee #MT6624BEBPBK23BK