Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 66" X 29" , Beige

  • Zoro #: G0424133
  • Mfr #: MT6624BEBPCM23BK
No Product Image Available
$416.47
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Kee #MT6624BEBPCM23BK Specifications

  • Zoro #: G0424133
  • Mfr #: MT6624BEBPCM23BK
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
  • Height: 29"
  • Tabletop Color: Beige
  • Frame Material: Tubular Steel
  • Type: Training Table
  • Depth: 24"
  • Color: Beige, Chrome; Black
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Includes: (1) Training Table; (2) Nesting Chairs
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Nest Chrs,66 In.x24 In.

Reviews of Kee #MT6624BEBPCM23BK