Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 66" X 29" , Cherry

  • Zoro #: G0701981
  • Mfr #: MT6624CHBPBK47BK
No Product Image Available
$286.93
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Kee #MT6624CHBPBK47BK Specifications

  • Zoro #: G0701981
  • Mfr #: MT6624CHBPBK47BK
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
  • Height: 29"
  • Tabletop Color: Cherry
  • Frame Material: Tubular Steel
  • Type: Training Table
  • Color: Cherry, Black; Black
  • Depth: 24"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Includes: (1) Training Table; (2) M Stack Chairs
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 M Chairs,66 In.x24 In.

Reviews of Kee #MT6624CHBPBK47BK