Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 66" X 29" , Mahogany

  • Zoro #: G0424337
  • Mfr #: MT6624MHBPBK47BE
No Product Image Available
$437.37
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Kee #MT6624MHBPBK47BE Specifications

  • Zoro #: G0424337
  • Mfr #: MT6624MHBPBK47BE
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
  • Height: 29"
  • Tabletop Color: Mahogany
  • Frame Material: Tubular Steel
  • Depth: 24"
  • Includes: (1) Training Table; (2) M Stack Chairs
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Type: Training Table
  • Color: Mahogany, Black; Blue
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 M Chrs,66 In.x24 In.

Reviews of Kee #MT6624MHBPBK47BE