Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 66" X 29" , Mahogany

  • Zoro #: G0424687
  • Mfr #: MT6624MHBPCM23BK
No Product Image Available
$582.86
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
See full product details
This item ships free.

Kee #MT6624MHBPCM23BK Specifications

  • Zoro #: G0424687
  • Mfr #: MT6624MHBPCM23BK
Item: Training Table Shape: Rectangle
Width: 66" Height: 29"
Tabletop Color: Mahogany Frame Material: Tubular Steel
Type: Training Table Material: Thermal Fused Melamine Laminate (Table Top)
Color: Mahogany, Chrome; Black Includes: (1) Training Table; (2) Nesting Chairs
Depth: 24" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Nest Chrs,66 In.x24 In.

Reviews of Kee #MT6624MHBPCM23BK