Skip to Main Content
customer-service Help
Kee

Rectangle Training Table , 66" X 29" , Mocha Walnut

Feedback Help us improve our product images
$441.71
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $441.71

Kee #MT6624MWBPCM44GY Specifications

  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
  • Height: 29"
  • Tabletop Color: Mocha Walnut
  • Frame Material: Tubular Steel
  • Type: Training Table
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Depth: 24"
  • Includes: (1) Training Table; (2) Zeng Chairs
  • Color: Mocha Walnut, Chrome; Gray
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 Zeng Chrs,66"x24"

Reviews of Kee #MT6624MWBPCM44GY