Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Cherry Tabletop

  • Zoro #: G0424693
  • Mfr #: MT7224CHBPBK47BK
No Product Image Available
$587.82
  • Depth: 24"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Color: Cherry, Black; Black
See full product details
This item ships free.

Kee #MT7224CHBPBK47BK Specifications

  • Zoro #: G0424693
  • Mfr #: MT7224CHBPBK47BK
Depth: 24" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color: Cherry, Black; Black Includes: (1) Training Table; (2) M Stack Chairs
Shape: Rectangle Width: 72"
Type: Training Table Item: Training Table
Frame Material: Tubular Steel Height: 29"
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kee,Training Table,2 M Chrs,72"x24"

Reviews of Kee #MT7224CHBPBK47BK